Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Turning Insert, Round, RCGT0602, for Aluminum

  • Mfr # 260620 HU7310-1

  • Zoro # G914822870


product price: $11.59
/ea
Sold in multiples of 10 for $115.90

Key Features

Insert Material
Carbide
Insert Style
RCGT
Min. Cutting Depth (ap min)
0.5 mm
No. of Edges
2
Insert Size
602
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
260620 HU7310-1
Zoro #
G914822870
UPC #
-
Country of Origin
Austria

Dimensions

Min. Cutting Depth (ap min)
0.5 mm
Insert Size
602
Insert Thickness
1.5 mm
Cutting Depth
0.5 mm
Max. Cutting Depth (ap max)
2 mm

Details

Item
Indexable Insert for Turning
Insert Material
Carbide
Insert Style
RCGT
No. of Edges
2
Insert Application
Roughing-Finishing
Chip-Breaker
AM
Insert Shape
Round
Cutting Conditions
Continuous
Grade
HU7310-1
Tolerance
G
Coating
Uncoated
Inscribed Circle
2
ISO Number
RCGT 0602
Workpiece Material
Aluminum

Description

RC.T 0602 HU7310-1 Chip breaker: AM Tolerance: G Cutting depth ap: 0.5 2 mm Feed f: 0.1 0.3 mm/rev. Cutting speed vc main application: 350 600 m/min

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.