Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Turning Insert, Round, RCMX1003, for Stainless Steel

  • Mfr # 260640 HB7130-2

  • Zoro # G114822786


product price: $8.79
/ea
Sold in multiples of 10 for $87.90

Key Features

Insert Application
Finishing
Chip-Breaker
VM
No. of Edges
4
Insert Size
1003
Min. Cutting Depth (ap min)
0.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
260640 HB7130-2
Zoro #
G114822786
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
1003
Min. Cutting Depth (ap min)
0.5 mm
Insert Thickness
2 mm
Cutting Depth
0.5 mm
Max. Cutting Depth (ap max)
2 mm

Details

Insert Application
Finishing
Chip-Breaker
VM
Item
Indexable Insert for Turning
No. of Edges
4
Grade
HB7130-2
Insert Material
Carbide
Insert Style
RCMX
Coating
coated
Insert Shape
Round
ISO Number
RCMX 1003
Cutting Conditions
Slightly Interrupted
Tolerance
Stainless Steel
Inscribed Circle
10 mm
Workpiece Material
Stainless Steel

Description

RC.X 1003 HB7130-2 Chip breaker: VM Tolerance: M Cutting depth ap: 0.5 2 mm Feed f: 0.1 0.3 mm/rev. Cutting speed vc main application: 70 240 m/min

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.