Carbide Turning Insert, Square, SCGT32.51 / SCGT09T304, for Aluminum

  • Mfr # 260762 HU7310

  • Zoro # G314822937


product price:  $18.15
/ea
Sold in multiples of 10 for $181.50

Key Features

Inscribed Circle
3
Cutting Conditions
Continuous
Insert Style
SCGT
Insert Shape
Square
Coating
Uncoated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
260762 HU7310
Zoro #
G314822937
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Max. Cutting Depth (ap max)
3.25 mm
Cutting Depth
0.1 mm
Min. Cutting Depth (ap min)
0.25 mm
Insert Thickness
2.5 mm
Corner Radius
0.4 mm

Details

Inscribed Circle
3
Cutting Conditions
Continuous
Insert Style
SCGT
Insert Shape
Square
Coating
Uncoated
Workpiece Material
Aluminum
Item
Indexable Insert for Turning
No. of Edges
4
ISO Number
SCGT 09T304
Tolerance
G
Insert Material
Carbide
Chip-Breaker
AM
Grade
HU7310
Insert Application
Finishing

Description

SC.T 09T304 HU7310 Corner radius: 0.4 mm Grade: HU7310 Chip breaker: AM Tolerance: G Cutting depth ap: 0.1 4 mm Feed f: 0.05 0.5 mm/rev.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.