Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Turning Insert, Square, SCGT431 / SCGT120404, for Aluminum

  • Mfr # 260765 HB7310

  • Zoro # G514822737


product price: $21.25
/ea
Sold in multiples of 10 for $212.50

Key Features

ISO Number
SCGT 120404
Cutting Depth
0.1 mm
Tolerance
G
Cutting Conditions
Continuous
Insert Thickness
3 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
260765 HB7310
Zoro #
G514822737
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Cutting Depth
0.1 mm
Insert Thickness
3 mm
Corner Radius
0.4 mm
Insert Size
431
Max. Cutting Depth (ap max)
4.25 mm
Min. Cutting Depth (ap min)
0.25 mm

Details

ISO Number
SCGT 120404
Tolerance
G
Cutting Conditions
Continuous
Inscribed Circle
4
No. of Edges
4
Chip-Breaker
AM
Grade
HB7310
Workpiece Material
Aluminum
Insert Style
SCGT
Insert Material
Carbide
Insert Shape
Square
Insert Application
Semi-roughing
Item
Indexable Insert for Turning

Description

SC.T 120404 HB7310 Corner radius: 0.4 mm Grade: HB7310 Chip breaker: AM Tolerance: G Cutting depth ap: 0.1 4 mm Feed f: 0.05 0.5 mm/rev.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.