Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Turning Insert, Square, SCGT431 / SCGT120404, for Aluminum

  • Mfr # 260765 HU7310

  • Zoro # G014822800


product price: $19.25
/ea
Sold in multiples of 10 for $192.50

Key Features

Insert Style
SCGT
ISO Number
SCGT 120404
No. of Edges
4
Insert Material
Carbide
Corner Radius
0.4 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
260765 HU7310
Zoro #
G014822800
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Corner Radius
0.4 mm
Min. Cutting Depth (ap min)
0.25 mm
Cutting Depth
0.1 mm
Insert Size
431
Max. Cutting Depth (ap max)
4.25 mm
Insert Thickness
3 mm

Details

Insert Style
SCGT
ISO Number
SCGT 120404
No. of Edges
4
Insert Material
Carbide
Insert Shape
Square
Inscribed Circle
4
Chip-Breaker
AM
Tolerance
G
Insert Application
Roughing-Finishing
Coating
Uncoated
Cutting Conditions
Continuous
Grade
HU7310
Workpiece Material
Aluminum
Item
Indexable Insert for Turning

Description

SC.T 120404 HU7310 Corner radius: 0.4 mm Grade: HU7310 Chip breaker: AM Tolerance: G Cutting depth ap: 0.1 4 mm Feed f: 0.05 0.5 mm/rev.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.