This item is Discontinued.

Garant Carbide Turning Insert, Square, SCMT32.51 / SCMT09T304, for Stainless Steel 260742 HB7120-1

Carbide Turning Insert, Square, SCMT32.51 / SCMT09T304, for Stainless Steel (Discontinued)

  • Mfr # 260742 HB7120-1
  • Zoro # G614821760
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
260742 HB7120-1
Zoro #
G614821760
UPC #
-
Country of Origin
Japan

Dimensions

Min. Cutting Depth (ap min)
0.25 mm
Cutting Depth
0.2 mm
Corner Radius
0.4 mm
Insert Thickness
2.5 mm
Max. Cutting Depth (ap max)
3.25 mm

Details

Workpiece Material
Stainless Steel
Chip-Breaker
VS
Insert Style
SCMT
Item
Indexable Insert for Turning
Inscribed Circle
3
No. of Edges
4
ISO Number
SCMT 09T304
Insert Material
Carbide
Insert Application
Finishing
Insert Shape
Square
Cutting Conditions
Continuous
Grade
HB7120-1

Description

SCMT 09T304 HB7120-1 Corner radius: 0.4 mm Grade: HB7120-1 Chip breaker: VS Cutting depth ap: 0.2 1.5 mm Feed f: 0.1 0.3 mm/rev. Cutting speed vc main application: 90 290 m/min

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.