Carbide Turning Insert, Square, SCMT32.51 / SCMT09T304, for Stainless Steel

  • Mfr # 260742 HB7140-2

  • Zoro # G114821758


product price:  $10.49
/ea
Sold in multiples of 10 for $104.90

Key Features

Insert Style
SCMT
Insert Material
Carbide
Corner Radius
0.4 mm
Grade
HB7140-2
Inscribed Circle
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
260742 HB7140-2
Zoro #
G114821758
UPC #
-
Country of Origin
Japan

Dimensions

Corner Radius
0.4 mm
Cutting Depth
0.2 mm
Min. Cutting Depth (ap min)
0.25 mm
Insert Thickness
2.5 mm
Max. Cutting Depth (ap max)
3.25 mm

Details

Insert Style
SCMT
Insert Material
Carbide
Grade
HB7140-2
Inscribed Circle
3
Insert Shape
Square
Coating
coated
Insert Application
Finishing
Cutting Conditions
Heavily Interrupted
No. of Edges
4
Chip-Breaker
VS
Item
Indexable Insert for Turning
Workpiece Material
Stainless Steel
ISO Number
SCMT 09T304

Description

SCMT 09T304 HB7140-2 Corner radius: 0.4 mm Grade: HB7140-2 Chip breaker: VS Cutting depth ap: 0.2 1.5 mm Feed f: 0.1 0.3 mm/rev. Cutting speed vc main application: 70 230 m/min

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.