This item is Discontinued.

Garant Carbide Turning Insert, Square, SCMT32.51 / SCMT09T304, for Stainless Steel 260762 HB7120-1

Carbide Turning Insert, Square, SCMT32.51 / SCMT09T304, for Stainless Steel (Discontinued)

  • Mfr # 260762 HB7120-1
  • Zoro # G614821531
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
260762 HB7120-1
Zoro #
G614821531
UPC #
-
Country of Origin
Japan

Dimensions

Corner Radius
0.4 mm
Max. Cutting Depth (ap max)
3.25 mm
Cutting Depth
0.5 mm
Insert Thickness
2.5 mm
Min. Cutting Depth (ap min)
0.25 mm

Details

Workpiece Material
Stainless Steel
Insert Application
Semi-roughing
Item
Indexable Insert for Turning
Cutting Conditions
Continuous
ISO Number
SCMT 09T304
Insert Material
Carbide
Insert Shape
Square
Tolerance
Stainless Steel
Inscribed Circle
3
Chip-Breaker
VM
Grade
HB7120-1
No. of Edges
4
Insert Style
SCMT

Description

SC.T 09T304 HB7120-1 Corner radius: 0.4 mm Grade: HB7120-1 Chip breaker: VM Tolerance: M Cutting depth ap: 0.5 2.5 mm Feed f: 0.1 0.4 mm/rev.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.