Carbide Turning Insert, Square, SCMT32.51 / SCMT09T304, for Stainless Steel

  • Mfr # 260762 HB7130-2

  • Zoro # G914821453


product price:  $10.49
/ea
Sold in multiples of 10 for $104.90

Key Features

Workpiece Material
Stainless Steel
ISO Number
SCMT 09T304
No. of Edges
4
Insert Thickness
2.5 mm
Inscribed Circle
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
260762 HB7130-2
Zoro #
G914821453
UPC #
-
Country of Origin
Japan

Dimensions

Insert Thickness
2.5 mm
Min. Cutting Depth (ap min)
0.25 mm
Corner Radius
0.4 mm
Max. Cutting Depth (ap max)
3.25 mm
Cutting Depth
0.5 mm

Details

Workpiece Material
Stainless Steel
ISO Number
SCMT 09T304
No. of Edges
4
Inscribed Circle
3
Grade
HB7130-2
Insert Material
Carbide
Chip-Breaker
VM
Insert Application
Finishing
Tolerance
Stainless Steel
Cutting Conditions
Slightly Interrupted
Insert Shape
Square
Item
Indexable Insert for Turning
Insert Style
SCMT

Description

SC.T 09T304 HB7130-2 Corner radius: 0.4 mm Grade: HB7130-2 Chip breaker: VM Tolerance: M Cutting depth ap: 0.5 2.5 mm Feed f: 0.1 0.4 mm/rev.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.