Carbide Turning Insert, Square, SCMT32.51 / SCMT09T304, for Titanium

  • Mfr # 260742 HB7415-1

  • Zoro # G214821795


product price: $10.49
/ea
Sold in multiples of 10 for $104.90

Key Features

Chip-Breaker
TIS
Insert Shape
Square
Insert Thickness
2.5 mm
Cutting Depth
0.2 mm
Insert Style
SCMT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
260742 HB7415-1
Zoro #
G214821795
UPC #
-
Country of Origin
Japan

Dimensions

Insert Thickness
2.5 mm
Cutting Depth
0.2 mm
Max. Cutting Depth (ap max)
3.25 mm
Min. Cutting Depth (ap min)
0.25 mm
Corner Radius
0.4 mm

Details

Chip-Breaker
TIS
Insert Shape
Square
Item
Indexable Insert for Turning
Insert Style
SCMT
Cutting Conditions
Continuous
No. of Edges
4
Inscribed Circle
3
Insert Material
Carbide
ISO Number
SCMT 09T304
Grade
HB7415-1
Insert Application
Finishing
Workpiece Material
Titanium

Description

SCMT 09T304 HB7415-1 Corner radius: 0.4 mm Grade: HB7415-1 Chip breaker: TIS Cutting depth ap: 0.2 1.5 mm Feed f: 0.05 0.3 mm/rev. Cutting speed vc main application: 50 110 m/min

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.