Carbide Turning Insert, Square, SCMT32.52 / SCMT09T308, for Stainless Steel

  • Mfr # 260744 HB7130-2

  • Zoro # G114821703


product price: $10.49
/ea
Sold in multiples of 10 for $104.90

Key Features

Insert Shape
Square
Inscribed Circle
3
Insert Style
SCMT
Chip-Breaker
VS
Cutting Conditions
Slightly Interrupted
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
260744 HB7130-2
Zoro #
G114821703
UPC #
-
Country of Origin
Japan

Dimensions

Corner Radius
0.8 mm
Insert Thickness
2.5 mm
Cutting Depth
0.2 mm
Max. Cutting Depth (ap max)
3.25 mm
Min. Cutting Depth (ap min)
0.25 mm

Details

Insert Shape
Square
Item
Indexable Insert for Turning
Inscribed Circle
3
Insert Style
SCMT
Chip-Breaker
VS
Cutting Conditions
Slightly Interrupted
ISO Number
SCMT 09T308
Insert Application
Finishing
Coating
coated
Insert Material
Carbide
Grade
HB7130-2
No. of Edges
4
Workpiece Material
Stainless Steel

Description

SCMT 09T308 HB7130-2 Corner radius: 0.8 mm Grade: HB7130-2 Chip breaker: VS Cutting depth ap: 0.2 1.5 mm Feed f: 0.1 0.3 mm/rev. Cutting speed vc main application: 80 270 m/min

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.