Carbide Turning Insert, Square, SCMT32.52 / SCMT09T308, for Stainless Steel

  • Mfr # 260744 HB7140-2

  • Zoro # G914821743


product price: $10.49
/ea
Sold in multiples of 10 for $104.90

Key Features

Insert Material
Carbide
Cutting Conditions
Heavily Interrupted
No. of Edges
4
Grade
HB7140-2
Coating
coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
260744 HB7140-2
Zoro #
G914821743
UPC #
-
Country of Origin
Japan

Dimensions

Max. Cutting Depth (ap max)
3.25 mm
Cutting Depth
0.2 mm
Corner Radius
0.8 mm
Insert Thickness
2.5 mm
Min. Cutting Depth (ap min)
0.55 mm

Details

Insert Material
Carbide
Item
Indexable Insert for Turning
Cutting Conditions
Heavily Interrupted
No. of Edges
4
Grade
HB7140-2
Coating
coated
Insert Style
SCMT
Chip-Breaker
VS
Insert Application
Finishing
Workpiece Material
Stainless Steel
ISO Number
SCMT 09T308
Inscribed Circle
3
Insert Shape
Square

Description

SCMT 09T308 HB7140-2 Corner radius: 0.8 mm Grade: HB7140-2 Chip breaker: VS Cutting depth ap: 0.2 1.5 mm Feed f: 0.1 0.3 mm/rev. Cutting speed vc main application: 70 230 m/min

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.