Carbide Turning Insert, Square, SCMT32.52 / SCMT09T308, for Stainless Steel

  • Mfr # 260763 HB7130-2

  • Zoro # G914822818


product price: $10.49
/ea
Sold in multiples of 10 for $104.90

Key Features

Min. Cutting Depth (ap min)
0.55 mm
Insert Shape
Square
Chip-Breaker
VM
Grade
HB7130-2
Tolerance
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
260763 HB7130-2
Zoro #
G914822818
UPC #
-
Country of Origin
Japan

Dimensions

Min. Cutting Depth (ap min)
0.55 mm
Corner Radius
0.8 mm
Cutting Depth
0.5 mm
Insert Thickness
2.5 mm
Max. Cutting Depth (ap max)
3.25 mm

Details

Insert Shape
Square
Chip-Breaker
VM
Grade
HB7130-2
Tolerance
Stainless Steel
No. of Edges
4
Item
Indexable Insert for Turning
Workpiece Material
Stainless Steel
Cutting Conditions
Slightly Interrupted
Insert Material
Carbide
Inscribed Circle
3
ISO Number
SCMT 09T308
Insert Application
Finishing
Insert Style
SCMT

Description

SCMT 09T308 HB7130-2 Corner radius: 0.8 mm Grade: HB7130-2 Chip breaker: VM Tolerance: M Cutting depth ap: 0.5 2.5 mm Feed f: 0.1 0.4 mm/rev.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.