Carbide Turning Insert, Square, SCMT32.52 / SCMT09T308, for Stainless Steel

  • Mfr # 260763 HB7140-2

  • Zoro # G614822828


product price: $10.49
/ea
Sold in multiples of 10 for $104.90

Key Features

Workpiece Material
Stainless Steel
Cutting Conditions
Heavily Interrupted
Max. Cutting Depth (ap max)
3.25 mm
Insert Shape
Square
Tolerance
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
260763 HB7140-2
Zoro #
G614822828
UPC #
-
Country of Origin
Japan

Dimensions

Max. Cutting Depth (ap max)
3.25 mm
Min. Cutting Depth (ap min)
0.55 mm
Cutting Depth
0.5 mm
Insert Thickness
2.5 mm
Corner Radius
0.8 mm

Details

Workpiece Material
Stainless Steel
Cutting Conditions
Heavily Interrupted
Insert Shape
Square
Tolerance
Stainless Steel
Insert Material
Carbide
Grade
HB7140-2
No. of Edges
4
Chip-Breaker
VM
Item
Indexable Insert for Turning
ISO Number
SCMT 09T308
Insert Application
Finishing
Inscribed Circle
3
Insert Style
SCMT
Coating
coated

Description

SCMT 09T308 HB7140-2 Corner radius: 0.8 mm Grade: HB7140-2 Chip breaker: VM Tolerance: M Cutting depth ap: 0.5 2.5 mm Feed f: 0.1 0.4 mm/rev.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.