Carbide Turning Insert, Square, SCMT431 / SCMT120404, for Stainless Steel

  • Mfr # 260765 HB7130-2

  • Zoro # G414822882


product price: $12.79
/ea
Sold in multiples of 10 for $127.90

Key Features

Tolerance
Stainless Steel
Insert Style
SCMT
Insert Material
Carbide
Grade
HB7130-2
Inscribed Circle
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
260765 HB7130-2
Zoro #
G414822882
UPC #
-
Country of Origin
Japan

Dimensions

Corner Radius
0.4 mm
Insert Size
431
Min. Cutting Depth (ap min)
0.25 mm
Max. Cutting Depth (ap max)
4.25 mm
Cutting Depth
0.5 mm
Insert Thickness
3 mm

Details

Tolerance
Stainless Steel
Insert Style
SCMT
Insert Material
Carbide
Grade
HB7130-2
Inscribed Circle
4
Insert Shape
Square
Insert Application
Finishing
Cutting Conditions
Slightly Interrupted
Workpiece Material
Stainless Steel
ISO Number
SCMT 120404
Chip-Breaker
VM
No. of Edges
4
Item
Indexable Insert for Turning

Description

SC.T 120404 HB7130-2 Corner radius: 0.4 mm Grade: HB7130-2 Chip breaker: VM Tolerance: M Cutting depth ap: 0.5 2.5 mm Feed f: 0.1 0.4 mm/rev.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.