This item is Discontinued.

Garant Carbide Turning Insert, Square, SCMT432 / SCMT120408, for Stainless Steel 260750 HB7120-1

Carbide Turning Insert, Square, SCMT432 / SCMT120408, for Stainless Steel (Discontinued)

  • Mfr # 260750 HB7120-1
  • Zoro # G414821557
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
260750 HB7120-1
Zoro #
G414821557
UPC #
-
Country of Origin
Japan

Dimensions

Cutting Depth
0.2 mm
Insert Thickness
3 mm
Min. Cutting Depth (ap min)
0.5 mm
Corner Radius
0.8 mm
Insert Size
432
Max. Cutting Depth (ap max)
4 mm

Details

ISO Number
SCMT 120408
Insert Material
Carbide
Inscribed Circle
4
Item
Indexable Insert for Turning
Insert Style
SCMT
Workpiece Material
Stainless Steel
Insert Application
Finishing
Chip-Breaker
VS
No. of Edges
4
Cutting Conditions
Continuous
Grade
HB7120-1
Insert Shape
Square

Description

SCMT 120408 HB7120-1 Corner radius: 0.8 mm Grade: HB7120-1 Chip breaker: VS Cutting depth ap: 0.2 1.5 mm Feed f: 0.1 0.3 mm/rev. Cutting speed vc main application: 90 290 m/min

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.