Carbide Turning Insert, Square, SCMT432 / SCMT120408, for Stainless Steel

  • Mfr # 260750 HB7140-2

  • Zoro # G314821640


product price: $12.79
/ea
Sold in multiples of 10 for $127.90

Key Features

Chip-Breaker
VS
No. of Edges
4
Cutting Depth
0.2 mm
Workpiece Material
Stainless Steel
Cutting Conditions
Heavily Interrupted
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
260750 HB7140-2
Zoro #
G314821640
UPC #
-
Country of Origin
Japan

Dimensions

Cutting Depth
0.2 mm
Min. Cutting Depth (ap min)
0.55 mm
Corner Radius
0.2 mm
Insert Size
432
Insert Thickness
3 mm
Max. Cutting Depth (ap max)
4.25 mm

Details

Chip-Breaker
VS
No. of Edges
4
Workpiece Material
Stainless Steel
Cutting Conditions
Heavily Interrupted
Inscribed Circle
4
Coating
coated
Insert Material
Carbide
Insert Style
SCMT
Grade
HB7140-2
Insert Shape
Square
Item
Indexable Insert for Turning
ISO Number
SCMT 120408
Insert Application
Finishing

Description

SCMT 120408 HB7140-2 Corner radius: 0.2 mm Grade: HB7140-2 Chip breaker: VS Cutting depth ap: 0.2 1.5 mm Feed f: 0.1 0.3 mm/rev. Cutting speed vc main application: 70 230 m/min

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.