Shop GARANT
See all product information
Create Account
Carbide Turning Insert, Square, SCMT432 / SCMT120408, for Stainless Steel
- Mfr # 260766 HB7130-2
- Zoro # G614822644
product price:Â
$
14.25
/ea
Sold in multiples of 10 for
$142.50
Key Features
Insert Shape
Square
Insert Style
SCMT
Inscribed Circle
4
Insert Size
432
Chip-Breaker
VM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 260766 HB7130-2
- Zoro #
- G614822644
- UPC #
- -
- Country of Origin
- Japan
- Item
- Indexable Insert for Turning
- Insert Shape
- Square
- Insert Style
- SCMT
- Inscribed Circle
- 4
- Chip-Breaker
- VM
- Grade
- HB7130-2
- Insert Material
- Carbide
- Insert Application
- Finishing
- ISO Number
- SCMT 120408
- Cutting Conditions
- Slightly Interrupted
- Tolerance
- Stainless Steel
- No. of Edges
- 4
- Workpiece Material
- Stainless Steel
Dimensions
- Insert Size
- 432
- Corner Radius
- 0.8 mm
- Insert Thickness
- 3 mm
- Max. Cutting Depth (ap max)
- 4.25 mm
- Cutting Depth
- 0.5 mm
- Min. Cutting Depth (ap min)
- 0.55 mm
Description
SC.T 120408 HB7130-2 Corner radius: 0.8 mm Grade: HB7130-2 Chip breaker: VM Tolerance: M Cutting depth ap: 0.5 2.5 mm Feed f: 0.1 0.4 mm/rev.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.