Carbide Turning Insert, Square, SCMT432 / SCMT120408, for Stainless Steel

  • Mfr # 260766 HB7140-2

  • Zoro # G314822777


product price:  $12.79
/ea
Sold in multiples of 10 for $127.90

Key Features

Insert Thickness
3 mm
ISO Number
SCMT 120408
Inscribed Circle
4
Min. Cutting Depth (ap min)
0.55 mm
Coating
coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
260766 HB7140-2
Zoro #
G314822777
UPC #
-
Country of Origin
Japan

Dimensions

Insert Thickness
3 mm
Min. Cutting Depth (ap min)
0.55 mm
Max. Cutting Depth (ap max)
4.25 mm
Cutting Depth
0.5 mm
Corner Radius
0.8 mm
Insert Size
432

Details

ISO Number
SCMT 120408
Inscribed Circle
4
Item
Indexable Insert for Turning
Coating
coated
Tolerance
Stainless Steel
No. of Edges
4
Grade
HB7140-2
Cutting Conditions
Heavily Interrupted
Insert Application
Finishing
Insert Shape
Square
Insert Style
SCMT
Chip-Breaker
VM
Insert Material
Carbide
Workpiece Material
Stainless Steel

Description

SC.T 120408 HB7140-2 Corner radius: 0.8 mm Grade: HB7140-2 Chip breaker: VM Tolerance: M Cutting depth ap: 0.5 2.5 mm Feed f: 0.1 0.4 mm/rev.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.