Carbide Turning Insert, Square, SNMG431 / SNMG120404, for Stainless Steel

  • Mfr # 251142 HB7130-2

  • Zoro # G014824606


product price: $9.79
/ea
Sold in multiples of 10 for $97.90

Key Features

ISO Number
SNMG 120404
Cutting speed
80 m/min
Depth of Cut
0.3 mm
Depth of Cut max
4.25 mm
Insert Material
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
251142 HB7130-2
Zoro #
G014824606
UPC #
-
Country of Origin
Japan

Dimensions

Depth of Cut
0.3 mm
Depth of Cut max
4.25 mm
Insert Size
431
Corner Radius
0.4 mm
Depth of Cut min
0.25 mm
Insert Thickness
3

Details

ISO Number
SNMG 120404
Cutting speed
80 m/min
Insert Material
Carbide
Inscribed Circle
4
Number of Inserts
8
Chip-Breaker
VS
Type
Indexable insert for turning
Grade
HB7130-2
Insert Shape
Square
Insert Application
Finishing
Primary Material Application
Stainless Steel
Insert Style
SNMG
Feed
0.1 mm/rev.

Description

SNMG 120404 HB7130-2 Corner radius: 0.4 mm Grade: HB7130-2 Chip breaker: VS Cutting depth ap: 0.3 2 mm Feed f: 0.1 0.4 mm/rev. Cutting speed vc main application: 80 270 m/min

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.