Carbide Turning Insert, Square, SNMG432 / SNMG120408, for Stainless Steel

  • Mfr # 251224 HB7130-2

  • Zoro # G314824399


product price:  $9.79
/ea
Sold in multiples of 10 for $97.90

Key Features

Insert Shape
Square
Insert Style
SNMG
Feed
0.1 mm/rev.
Inscribed Circle
4
Number of Inserts
8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
251224 HB7130-2
Zoro #
G314824399
UPC #
-
Country of Origin
Japan

Dimensions

Depth of Cut
0.5 mm
Insert Size
432
Corner Radius
0.8 mm
Insert Thickness
3
Depth of Cut max
4.25 mm

Details

Insert Shape
Square
Insert Style
SNMG
Feed
0.1 mm/rev.
Inscribed Circle
4
Number of Inserts
8
Type
Indexable insert for turning
Insert Application
Finishing
Insert Material
Carbide
Grade
HB7130-2
Chip-Breaker
VM
Primary Material Application
Stainless Steel
ISO Number
SNMG 120408
Cutting speed
70 m/min

Description

SNMG 120408 HB7130-2 Corner radius: 0.8 mm Grade: HB7130-2 Chip breaker: VM Cutting depth ap: 0.5 4 mm Feed f: 0.1 0.4 mm/rev. Cutting speed vc main application: 70 240 m/min

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.