Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Turning Insert, Square, SNMG543 / SNMG150612, for Cast Iron

  • Mfr # 251330 HB7210-1

  • Zoro # G514824540


product price: $14.85
/ea
Sold in multiples of 10 for $148.50

Key Features

Cutting speed
100 m/min
Type
Indexable insert for turning
Coating
TiCN
Insert Size
543
Chip-Breaker
GG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
251330 HB7210-1
Zoro #
G514824540
UPC #
-
Country of Origin
Austria

Dimensions

Insert Size
543
Depth of Cut max
6.5 mm
Corner Radius
1.2 mm
Insert Thickness
4
Depth of Cut
0.4 mm

Details

Cutting speed
100 m/min
Type
Indexable insert for turning
Coating
TiCN
Chip-Breaker
GG
ISO Number
SNMG 150612
Number of Inserts
8
Insert Material
Carbide
Primary Material Application
Cast Iron
Insert Style
SNMG
Feed
0.32 mm/rev.
Insert Shape
Square
Inscribed Circle
5
Grade
HB7210-1
Insert Application
Roughing

Description

SNMG 150612 HB7210-1 Corner radius: 1.2 mm Grade: HB7210-1 Chip breaker: GG Cutting depth ap: 0.4 6.5 mm Feed f: 0.32 0.8 mm/rev. Cutting speed vc main application: 100 450 m/min

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.