Carbide Turning Insert, Triangle, TCGT32.51 / TCGT16T304, for Aluminum

  • Mfr # 260986 HU7310

  • Zoro # G114821512


product price:  $17.19
/ea
Sold in multiples of 10 for $171.90

Key Features

Insert Material
Carbide
Cutting Depth
0.1 mm
Tolerance
G
Cutting Conditions
Continuous
ISO Number
TCGT 16T304
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
260986 HU7310
Zoro #
G114821512
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Cutting Depth
0.1 mm
Max. Cutting Depth (ap max)
4 mm
Corner Radius
0.4 mm
Min. Cutting Depth (ap min)
0.25 mm
Insert Thickness
2.5 mm

Details

Insert Material
Carbide
Tolerance
G
Cutting Conditions
Continuous
ISO Number
TCGT 16T304
Item
Indexable Insert for Turning
Inscribed Circle
3
Workpiece Material
Aluminum
Grade
HU7310
No. of Edges
3
Coating
Uncoated
Insert Application
Finishing
Insert Shape
Triangle
Chip-Breaker
AM
Insert Style
TCGT

Description

TC.T 16T304 HU7310 Grade: HU7310 Chip breaker: AM Tolerance: G Cutting depth ap: 0.1 4 mm Feed f: 0.05 0.5 mm/rev. Cutting speed vc main application: 350 600 m/min

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.