Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Garant Carbide Turning Insert, Triangle, TCMT110202, for Stainless Steel 260950 HB7120-1

Carbide Turning Insert, Triangle, TCMT110202, for Stainless Steel (Discontinued)

  • Mfr # 260950 HB7120-1
  • Zoro # G914822795
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
260950 HB7120-1
Zoro #
G914822795
UPC #
-
Country of Origin
Japan

Dimensions

Cutting Depth
0.2 mm
Max. Cutting Depth (ap max)
2.75 mm
Min. Cutting Depth (ap min)
0.15 mm
Insert Size
110202
Insert Thickness
1.5 mm
Corner Radius
0.2 mm

Details

ISO Number
TCMT 110202
Inscribed Circle
2
Insert Application
Finishing
Item
Indexable Insert for Turning
Insert Style
TCMT
No. of Edges
3
Cutting Conditions
Continuous
Insert Material
Carbide
Grade
HB7120-1
Chip-Breaker
VS
Insert Shape
Triangle
Workpiece Material
Stainless Steel

Description

TCMT 110202 HB7120-1 Grade: HB7120-1 Chip breaker: VS Cutting depth ap: 0.2 1.5 mm Feed f: 0.1 0.3 mm/rev. Cutting speed vc main application: 90 290 m/min

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.