Carbide Turning Insert, Triangle, TCMT21.51 / TCMT110204, for Stainless Steel

  • Mfr # 260982 HB7130-2

  • Zoro # G214821566


product price:  $9.39
/ea
Sold in multiples of 10 for $93.90

Key Features

Cutting Conditions
Slightly Interrupted
Workpiece Material
Stainless Steel
Insert Material
Carbide
Max. Cutting Depth (ap max)
2.75 mm
Min. Cutting Depth (ap min)
0.25 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
260982 HB7130-2
Zoro #
G214821566
UPC #
-
Country of Origin
Japan

Dimensions

Max. Cutting Depth (ap max)
2.75 mm
Min. Cutting Depth (ap min)
0.25 mm
Cutting Depth
0.5 mm
Insert Thickness
1.5 mm
Corner Radius
0.4 mm

Details

Cutting Conditions
Slightly Interrupted
Workpiece Material
Stainless Steel
Insert Material
Carbide
Insert Style
TCMT
Insert Application
Finishing
Inscribed Circle
2
Chip-Breaker
VM
Insert Shape
Triangle
Tolerance
Stainless Steel
No. of Edges
3
ISO Number
TCMT 110204
Item
Indexable Insert for Turning
Grade
HB7130-2

Description

TC.T 110204 HB7130-2 Grade: HB7130-2 Chip breaker: VM Tolerance: M Cutting depth ap: 0.5 2.5 mm Feed f: 0.1 0.4 mm/rev. Cutting speed vc main application: 70 240 m/min

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.