
Carbide Turning Insert, Triangle, TCMT21.51 / TCMT110204, for Stainless Steel
Mfr # 260982 HB7140-2
Zoro # G514821549
product price:Â $9.39
/ea
Sold in multiples of 10 for $93.90
Key Features
Grade
HB7140-2
Chip-Breaker
VM
Insert Application
Finishing
Insert Shape
Triangle
Corner Radius
0.4 mm
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
260982 HB7140-2
Zoro #
G514821549
UPC #
-
Country of Origin
Japan
Dimensions
Corner Radius
0.4 mm
Cutting Depth
0.5 mm
Min. Cutting Depth (ap min)
0.25 mm
Insert Thickness
1.5 mm
Max. Cutting Depth (ap max)
2.75 mm
Details
Grade
HB7140-2
Chip-Breaker
VM
Insert Application
Finishing
Item
Indexable Insert for Turning
Insert Shape
Triangle
Tolerance
Stainless Steel
Insert Style
TCMT
Workpiece Material
Stainless Steel
No. of Edges
3
Inscribed Circle
2
Cutting Conditions
Heavily Interrupted
Coating
coated
ISO Number
TCMT 110204
Insert Material
Carbide
Description
TC.T 110204 HB7140-2 Grade: HB7140-2 Chip breaker: VM Tolerance: M Cutting depth ap: 0.5 2.5 mm Feed f: 0.1 0.4 mm/rev. Cutting speed vc main application: 60 200 m/min
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.