Carbide Turning Insert, Triangle, TCMT21.51 / TCMT110204, for Universal Applications

  • Mfr # 260982 HB725-1

  • Zoro # G414821632


product price: $8.69
/ea
Sold in multiples of 10 for $86.90

Key Features

Insert Style
TCMT
Insert Shape
Triangle
Insert Material
Carbide
Workpiece Material
Universal
Insert Application
Finishing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
260982 HB725-1
Zoro #
G414821632
UPC #
-
Country of Origin
Czechia

Dimensions

Cutting Depth
0.2 mm
Min. Cutting Depth (ap min)
0.25 mm
Corner Radius
0.4 mm
Max. Cutting Depth (ap max)
2.75 mm
Insert Thickness
1.5 mm

Details

Insert Style
TCMT
Insert Shape
Triangle
Insert Material
Carbide
Item
Indexable Insert for Turning
Workpiece Material
Universal
Insert Application
Finishing
Tolerance
Stainless Steel
ISO Number
TCMT 110204
Inscribed Circle
2
Chip-Breaker
UM1
No. of Edges
3
Grade
HB725-1
Cutting Conditions
Slightly Interrupted

Description

TC.T 110204 HB725-1 Grade: HB725-1 Chip breaker: UM1 Tolerance: M Cutting depth ap: 0.2 4 mm Feed f: 0.05 0.5 mm/rev. Cutting speed vc main application: 50 250 m/min

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.