This item is Discontinued.

Garant Carbide Turning Insert, Triangle, TCMT21.52 / TCMT110208, for Stainless Steel 260954 HB7120-1

Carbide Turning Insert, Triangle, TCMT21.52 / TCMT110208, for Stainless Steel (Discontinued)

  • Mfr # 260954 HB7120-1
  • Zoro # G614822576
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
260954 HB7120-1
Zoro #
G614822576
UPC #
-
Country of Origin
Japan

Dimensions

Min. Cutting Depth (ap min)
0.5 mm
Max. Cutting Depth (ap max)
2.75 mm
Insert Thickness
1.5 mm
Cutting Depth
0.2 mm
Corner Radius
0.8 mm

Details

Cutting Conditions
Continuous
Insert Style
TCMT
Insert Material
Carbide
Workpiece Material
Stainless Steel
Insert Shape
Triangle
Chip-Breaker
VS
Grade
HB7120-1
No. of Edges
3
Inscribed Circle
2
Item
Indexable Insert for Turning
Insert Application
Finishing
ISO Number
TCMT 110208

Description

TCMT 110208 HB7120-1 Grade: HB7120-1 Chip breaker: VS Cutting depth ap: 0.2 1.5 mm Feed f: 0.1 0.3 mm/rev. Cutting speed vc main application: 90 290 m/min

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.