Carbide Turning Insert, Triangle, TCMT21.52 / TCMT110208, for Stainless Steel

  • Mfr # 260954 HB7140-2

  • Zoro # G814821515


product price:  $9.39
/ea
Sold in multiples of 10 for $93.90

Key Features

No. of Edges
3
Corner Radius
0.8 mm
Grade
HB7140-2
Inscribed Circle
2
Insert Material
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
260954 HB7140-2
Zoro #
G814821515
UPC #
-
Country of Origin
Japan

Dimensions

Corner Radius
0.8 mm
Cutting Depth
0.2 mm
Insert Thickness
1.5 mm
Max. Cutting Depth (ap max)
2.75 mm
Min. Cutting Depth (ap min)
0.55 mm

Details

No. of Edges
3
Item
Indexable Insert for Turning
Grade
HB7140-2
Inscribed Circle
2
Insert Material
Carbide
Insert Application
Finishing
Cutting Conditions
Heavily Interrupted
Insert Shape
Triangle
Insert Style
TCMT
Chip-Breaker
VS
ISO Number
TCMT 110208
Coating
coated
Workpiece Material
Stainless Steel

Description

TCMT 110208 HB7140-2 Grade: HB7140-2 Chip breaker: VS Cutting depth ap: 0.2 1.5 mm Feed f: 0.1 0.3 mm/rev. Cutting speed vc main application: 70 230 m/min

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.