Carbide Turning Insert, Triangle, TCMT32.51 / TCMT16T304, for Stainless Steel

  • Mfr # 260956 HB7130-2

  • Zoro # G814821935


product price:  $11.29
/ea
Sold in multiples of 10 for $112.90

Key Features

Cutting Depth
0.2 mm
Insert Style
TCMT
Insert Thickness
2.5 mm
Corner Radius
0.4 mm
Grade
HB7130-2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
260956 HB7130-2
Zoro #
G814821935
UPC #
-
Country of Origin
Japan

Dimensions

Cutting Depth
0.2 mm
Insert Thickness
2.5 mm
Corner Radius
0.4 mm
Max. Cutting Depth (ap max)
4 mm
Min. Cutting Depth (ap min)
0.25 mm

Details

Item
Indexable Insert for Turning
Insert Style
TCMT
Grade
HB7130-2
Chip-Breaker
VS
ISO Number
TCMT 16T304
Insert Shape
Triangle
Insert Material
Carbide
Cutting Conditions
Slightly Interrupted
Workpiece Material
Stainless Steel
Insert Application
Finishing
No. of Edges
3
Inscribed Circle
3

Description

TCMT 16T304 HB7130-2 Grade: HB7130-2 Chip breaker: VS Cutting depth ap: 0.2 1.5 mm Feed f: 0.1 0.3 mm/rev. Cutting speed vc main application: 80 270 m/min

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.