Carbide Turning Insert, Triangle, TCMT32.51 / TCMT16T304, for Universal Applications

  • Mfr # 260986 HB725-1

  • Zoro # G514821518


product price:  $10.59
/ea
Sold in multiples of 10 for $105.90

Key Features

Inscribed Circle
3
Cutting Depth
0.2 mm
Chip-Breaker
UM1
Insert Application
Finishing
Insert Material
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
260986 HB725-1
Zoro #
G514821518
UPC #
-
Country of Origin
Czechia

Dimensions

Cutting Depth
0.2 mm
Insert Thickness
2.5 mm
Max. Cutting Depth (ap max)
4 mm
Corner Radius
0.4 mm
Min. Cutting Depth (ap min)
0.25 mm

Details

Inscribed Circle
3
Chip-Breaker
UM1
Insert Application
Finishing
Insert Material
Carbide
Tolerance
Stainless Steel
Insert Style
TCMT
Cutting Conditions
Slightly Interrupted
Item
Indexable Insert for Turning
ISO Number
TCMT 16T304
Insert Shape
Triangle
Workpiece Material
Universal
No. of Edges
3
Grade
HB725-1

Description

TC.T 16T304 HB725-1 Grade: HB725-1 Chip breaker: UM1 Tolerance: M Cutting depth ap: 0.2 4 mm Feed f: 0.05 0.5 mm/rev. Cutting speed vc main application: 50 250 m/min

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.