Carbide Turning Insert, Triangle, TCMT32.52 / TCMT16T308, for Stainless Steel

  • Mfr # 260958 HB7140-2

  • Zoro # G614821791


product price:  $11.29
/ea
Sold in multiples of 10 for $112.90

Key Features

ISO Number
TCMT 16T308
Cutting Depth
0.2 mm
Workpiece Material
Stainless Steel
Max. Cutting Depth (ap max)
4 mm
Insert Material
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
260958 HB7140-2
Zoro #
G614821791
UPC #
-
Country of Origin
Japan

Dimensions

Cutting Depth
0.2 mm
Max. Cutting Depth (ap max)
4 mm
Min. Cutting Depth (ap min)
0.55 mm
Corner Radius
0.8 mm
Insert Thickness
2.5 mm

Details

ISO Number
TCMT 16T308
Workpiece Material
Stainless Steel
Insert Material
Carbide
Coating
coated
No. of Edges
3
Insert Application
Finishing
Inscribed Circle
3
Grade
HB7140-2
Chip-Breaker
VS
Cutting Conditions
Heavily Interrupted
Insert Style
TCMT
Item
Indexable Insert for Turning
Insert Shape
Triangle

Description

TCMT 16T308 HB7140-2 Grade: HB7140-2 Chip breaker: VS Cutting depth ap: 0.2 1.5 mm Feed f: 0.1 0.3 mm/rev. Cutting speed vc main application: 70 230 m/min

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.