This item is Discontinued.

Garant Carbide Turning Insert, Triangle, TCMT32.52 / TCMT16T308, for Stainless Steel 260988 HB7120-1

Carbide Turning Insert, Triangle, TCMT32.52 / TCMT16T308, for Stainless Steel (Discontinued)

  • Mfr # 260988 HB7120-1
  • Zoro # G214822563
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
260988 HB7120-1
Zoro #
G214822563
UPC #
-
Country of Origin
Japan

Dimensions

Min. Cutting Depth (ap min)
0.55 mm
Insert Thickness
2.5 mm
Corner Radius
0.8 mm
Max. Cutting Depth (ap max)
4 mm
Cutting Depth
0.5 mm

Details

Cutting Conditions
Continuous
No. of Edges
3
Item
Indexable Insert for Turning
Grade
HB7120-1
Insert Shape
Triangle
Workpiece Material
Stainless Steel
Insert Style
TCMT
Insert Material
Carbide
Chip-Breaker
VM
Insert Application
Roughing-Finishing
ISO Number
TCMT 16T308
Inscribed Circle
3
Tolerance
Stainless Steel

Description

TCMT 16T308 HB7120-1 Grade: HB7120-1 Chip breaker: VM Tolerance: M Cutting depth ap: 0.5 2.5 mm Feed f: 0.1 0.4 mm/rev. Cutting speed vc main application: 80 260 m/min

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.