Carbide Turning Insert, Triangle, TCMT32.52 / TCMT16T308, for Stainless Steel

  • Mfr # 260988 HB7130-2

  • Zoro # G714822919


product price:  $11.29
/ea
Sold in multiples of 10 for $112.90

Key Features

Corner Radius
0.8 mm
Chip-Breaker
VM
Min. Cutting Depth (ap min)
0.55 mm
Cutting Conditions
Slightly Interrupted
Insert Shape
Triangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
260988 HB7130-2
Zoro #
G714822919
UPC #
-
Country of Origin
Japan

Dimensions

Corner Radius
0.8 mm
Min. Cutting Depth (ap min)
0.55 mm
Max. Cutting Depth (ap max)
4 mm
Cutting Depth
0.5 mm
Insert Thickness
2.5 mm

Details

Chip-Breaker
VM
Cutting Conditions
Slightly Interrupted
Insert Shape
Triangle
ISO Number
TCMT 16T308
Grade
HB7130-2
Workpiece Material
Stainless Steel
Insert Style
TCMT
No. of Edges
3
Insert Application
Finishing
Item
Indexable Insert for Turning
Tolerance
Stainless Steel
Insert Material
Carbide
Inscribed Circle
3

Description

TCMT 16T308 HB7130-2 Grade: HB7130-2 Chip breaker: VM Tolerance: M Cutting depth ap: 0.5 2.5 mm Feed f: 0.1 0.4 mm/rev. Cutting speed vc main application: 70 240 m/min

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.