Carbide Turning Insert, Triangle, TCMT32.52 / TCMT16T308, for Universal Applications

  • Mfr # 260988 HB725-1

  • Zoro # G214822938


product price: $10.59
/ea
Sold in multiples of 10 for $105.90

Key Features

ISO Number
TCMT 16T308
Min. Cutting Depth (ap min)
0.55 mm
Cutting Depth
0.2 mm
No. of Edges
3
Chip-Breaker
UM1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
260988 HB725-1
Zoro #
G214822938
UPC #
-
Country of Origin
Czechia

Dimensions

Min. Cutting Depth (ap min)
0.55 mm
Cutting Depth
0.2 mm
Insert Thickness
2.5 mm
Corner Radius
0.8 mm
Max. Cutting Depth (ap max)
4 mm

Details

Item
Indexable Insert for Turning
ISO Number
TCMT 16T308
No. of Edges
3
Chip-Breaker
UM1
Workpiece Material
Universal
Grade
HB725-1
Tolerance
Stainless Steel
Insert Style
TCMT
Cutting Conditions
Slightly Interrupted
Inscribed Circle
3
Insert Application
Finishing
Insert Shape
Triangle
Insert Material
Carbide

Description

TCMT 16T308 HB725-1 Grade: HB725-1 Chip breaker: UM1 Tolerance: M Cutting depth ap: 0.2 4 mm Feed f: 0.05 0.5 mm/rev. Cutting speed vc main application: 50 250 m/min

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.