Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Turning Insert, Triangle, TDAT070101, for Steel

  • Mfr # 268620 HB7035

  • Zoro # G914822900


product price: $17.65
/ea
Sold in multiples of 10 for $176.50

Key Features

Inscribed Circle
7 mm
Corner Radius
0.1 mm
Insert Size
70101
Cutting Conditions
Continuous
Insert Style
TDAT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
268620 HB7035
Zoro #
G914822900
UPC #
-
Country of Origin
Austria

Dimensions

Corner Radius
0.1 mm
Insert Size
70101
Cutting Depth
0.05 mm
Insert Thickness
1 mm
Min. Cutting Depth (ap min)
0.05 mm
Max. Cutting Depth (ap max)
0.23 mm

Details

Inscribed Circle
7 mm
Cutting Conditions
Continuous
Insert Style
TDAT
Insert Shape
Triangle
Workpiece Material
Steel
Secondary Application
Cast Iron
Coating
TiN
Item
Indexable Insert for Turning
Insert Material
Carbide
Insert Application
Finishing
Grade
HB7035
No. of Edges
3
Chip-Breaker
SF
ISO Number
TDAT 070101

Description

TDAT 070101 HB7035 Grade: HB7035 Chip breaker: SF Cutting depth ap: 0.05 0.23 mm Feed f: 0.03 0.25 mm/rev. Cutting speed vc main application: 60 150 m/min Cutting speed vc secondary application: 60 150 m/min

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.