Shop GARANT
See all product information
Create Account
Carbide Turning Insert, Triangle, TDAT070104, for Stainless Steel
- Mfr # 268640 HB7125-1
- Zoro # G414822806
product price:Â
$
18.75
/ea
Sold in multiples of 10 for
$187.50
Key Features
Insert Shape
Triangle
Insert Style
TDAT
Inscribed Circle
7 mm
Insert Size
70,104
Chip-Breaker
VS
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 268640 HB7125-1
- Zoro #
- G414822806
- UPC #
- -
- Country of Origin
- Austria
Dimensions
- Insert Size
- 70,104
- Corner Radius
- 0.4 mm
- Min. Cutting Depth (ap min)
- 0.05 mm
- Max. Cutting Depth (ap max)
- 0.23 mm
- Cutting Depth
- 0.05 mm
- Insert Thickness
- 1 mm
Details
- Item
- Indexable Insert for Turning
- Insert Shape
- Triangle
- Insert Style
- TDAT
- Inscribed Circle
- 7 mm
- Chip-Breaker
- VS
- Grade
- HB7125-1
- Insert Material
- Carbide
- Insert Application
- Finishing
- ISO Number
- TDAT 070104
- Coating
- Uncoated
- Workpiece Material
- Stainless Steel
- Cutting Conditions
- Continuous
- No. of Edges
- 3
Description
TDAT 070104 HB7125-1 Grade: HB7125-1 Chip breaker: VS Cutting depth ap: 0.05 0.23 mm Feed f: 0.05 0.23 mm/rev. Cutting speed vc main application: 60 140 m/min
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.