Carbide Turning Insert, Triangle, TNMG331 / TNMG160404, for Stainless Steel

  • Mfr # 251432 HB7140-2

  • Zoro # G614824426


product price: $8.39
/ea
Sold in multiples of 10 for $83.90

Key Features

Insert Style
TNMG
Grade
HB7140-2
Depth of Cut max
4 mm
Insert Application
Finishing
Insert Material
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
251432 HB7140-2
Zoro #
G614824426
UPC #
-
Country of Origin
Japan

Dimensions

Depth of Cut max
4 mm
Depth of Cut min
0.25 mm
Insert Size
331
Depth of Cut
0.3 mm
Insert Thickness
3
Corner Radius
0.4 mm

Details

Insert Style
TNMG
Grade
HB7140-2
Insert Application
Finishing
Insert Material
Carbide
Inscribed Circle
3
Chip-Breaker
VS
Insert Shape
Triangle
Type
Indexable insert for turning
ISO Number
TNMG 160404
Primary Material Application
Stainless Steel
Feed
0.1 mm/rev.
Number of Inserts
6
Cutting speed
70 m/min

Description

TNMG 160404 HB7140-2 Grade: HB7140-2 Chip breaker: VS Cutting depth ap: 0.3 2 mm Feed f: 0.1 0.4 mm/rev. Cutting speed vc main application: 70 230 m/min

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.