Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Turning Insert, Triangle, TNMG332 / TNMG160408, for Cast Iron

  • Mfr # 251544 HB7210-1

  • Zoro # G514824274


product price: $8.39
/ea
Sold in multiples of 10 for $83.90

Key Features

Cutting speed
100 m/min
Insert Thickness
3
Number of Inserts
6
Primary Material Application
Cast Iron
Insert Material
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
251544 HB7210-1
Zoro #
G514824274
UPC #
-
Country of Origin
Austria

Dimensions

Insert Thickness
3
Depth of Cut max
6.5 mm
Insert Size
332
Depth of Cut
0.4 mm
Corner Radius
0.8 mm

Details

Cutting speed
100 m/min
Number of Inserts
6
Primary Material Application
Cast Iron
Insert Material
Carbide
Insert Style
TNMG
Grade
HB7210-1
Inscribed Circle
3
Chip-Breaker
GM
ISO Number
TNMG 160408
Feed
0.3 mm/rev.
Type
Indexable insert for turning
Insert Shape
Triangle
Insert Application
Semi-roughing
Coating
TiCN

Description

TNMG 160408 HB7210-1 Grade: HB7210-1 Chip breaker: GM Tolerance: M Cutting depth ap: 0.4 6.5 mm Feed f: 0.3 0.7 mm/rev. Cutting speed vc main application: 100 450 m/min

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.