Carbide Turning Insert, Triangle, TNMG332 / TNMG160408, for Stainless Steel

  • Mfr # 251434 HB7140-2

  • Zoro # G814824295


product price: $8.39
/ea
Sold in multiples of 10 for $83.90

Key Features

Insert Material
Carbide
Corner Radius
0.8 mm
ISO Number
TNMG 160408
Inscribed Circle
3
Insert Shape
Triangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
251434 HB7140-2
Zoro #
G814824295
UPC #
-
Country of Origin
Japan

Dimensions

Corner Radius
0.8 mm
Depth of Cut max
4 mm
Insert Size
332
Insert Thickness
3
Depth of Cut min
0.25 mm
Depth of Cut
0.3 mm

Details

Insert Material
Carbide
ISO Number
TNMG 160408
Inscribed Circle
3
Insert Shape
Triangle
Feed
0.1 mm/rev.
Type
Indexable insert for turning
Primary Material Application
Stainless Steel
Insert Application
Finishing
Cutting speed
70 m/min
Chip-Breaker
VS
Number of Inserts
6
Insert Style
TNMG
Grade
HB7140-2

Description

TNMG 160408 HB7140-2 Grade: HB7140-2 Chip breaker: VS Cutting depth ap: 0.3 2 mm Feed f: 0.1 0.4 mm/rev. Cutting speed vc main application: 70 230 m/min

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.