This item is Discontinued.

Garant Carbide Turning Insert, Triangle, TNMG332 / TNMG160408, for Stainless Steel 251544 HB7120-1

Carbide Turning Insert, Triangle, TNMG332 / TNMG160408, for Stainless Steel (Discontinued)

  • Mfr # 251544 HB7120-1
  • Zoro # G014824309
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
251544 HB7120-1
Zoro #
G014824309
UPC #
-
Country of Origin
Japan

Dimensions

Depth of Cut
0.5 mm
Insert Size
332
Corner Radius
0.8 mm
Depth of Cut max
4 mm
Insert Thickness
3

Details

Feed
0.2 mm/rev.
Inscribed Circle
3
Number of Inserts
6
Chip-Breaker
VM
Type
Indexable insert for turning
ISO Number
TNMG 160408
Insert Style
TNMG
Insert Application
Roughing-Finishing
Insert Material
Carbide
Primary Material Application
Stainless Steel
Grade
HB7120-1
Insert Shape
Triangle
Cutting speed
80 m/min

Description

TNMG 160408 HB7120-1 Grade: HB7120-1 Chip breaker: VM Tolerance: M Cutting depth ap: 0.5 5 mm Feed f: 0.2 0.5 mm/rev. Cutting speed vc main application: 80 260 m/min

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.