Carbide Turning Insert, Triangle, TNMG332 / TNMG160408, for Stainless Steel

  • Mfr # 251544 HB7130-2

  • Zoro # G914824249


product price: $8.39
/ea
Sold in multiples of 10 for $83.90

Key Features

Corner Radius
0.4 mm
Insert Application
Finishing
Chip-Breaker
VM
Depth of Cut
0.5 mm
Insert Size
331
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
251544 HB7130-2
Zoro #
G914824249
UPC #
-
Country of Origin
Japan

Dimensions

Corner Radius
0.4 mm
Depth of Cut
0.5 mm
Insert Size
331
Insert Thickness
3
Depth of Cut max
4 mm

Details

Insert Application
Finishing
Chip-Breaker
VM
Grade
HB7130-2
Primary Material Application
Stainless Steel
Insert Shape
Triangle
Inscribed Circle
3
Feed
0.2 mm/rev.
Type
Indexable insert for turning
Insert Material
Carbide
Cutting speed
70 m/min
Number of Inserts
6
ISO Number
TNMG 160404
Insert Style
TNMG

Description

TNMG 160408 HB7130-2 Grade: HB7130-2 Chip breaker: VM Tolerance: M Cutting depth ap: 0.5 5 mm Feed f: 0.2 0.5 mm/rev. Cutting speed vc main application: 70 240 m/min

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.