Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Turning Insert, Trigon, WCHX130508, for Steel

  • Mfr # 268496 SM

  • Zoro # G614821692


product price: $29.89
/ea

Key Features

Insert Shape
Trigon
Insert Material
Carbide
Insert Size
130508
Inscribed Circle
6
Secondary Application
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
268496 SM
Zoro #
G614821692
UPC #
-
Country of Origin
Austria

Dimensions

Insert Size
130508
Suitable Tool Diameter
26 mm
Corner Radius
0.2 mm
Insert Thickness
7/32 in

Details

Insert Shape
Trigon
Insert Material
Carbide
Inscribed Circle
6
Secondary Application
Stainless Steel
Grade
HB7120
Insert Style
WCHX
Workpiece Material
Steel
No. of Edges
3
ISO Number
WCHX 130508
Type
SM
Item
Indexable Insert for Turning

Description

Suitable for: Boring tool No. 268463 268468, size 26. suitable for tool dia. Dc: 26 mm Grade: HB7120 Cutting speed vc main application: 110 220 m/min Cutting speed vc secondary application: 110 140 m/min

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.