Carbide Turning Insert, Trigon, WCHX2.51.21 / WCHX05T104, for Aluminum

  • Mfr # 268478 ALU

  • Zoro # G614821906


product price: $24.89
/ea

Key Features

Type
ALU
Insert Style
WCHX
No. of Edges
3
Workpiece Material
Aluminum
ISO Number
WCHX 05T104
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
268478 ALU
Zoro #
G614821906
UPC #
-
Country of Origin
Austria

Dimensions

Suitable Tool Diameter
10 mm
Insert Thickness
1.2 mm
Insert Size
2.51.21
Corner Radius
0.2 mm

Details

Type
ALU
Insert Style
WCHX
No. of Edges
3
Workpiece Material
Aluminum
ISO Number
WCHX 05T104
Secondary Application
Cast Iron
Inscribed Circle
2.5
Item
Indexable Insert for Turning
Insert Shape
Trigon
Grade
HU70AL
Insert Material
Carbide

Description

Suitable for: Boring tool No. 268463 268468, size 10. suitable for tool dia. Dc: 10 mm Grade: HU70AL Cutting speed vc main application: 300 600 m/min Cutting speed vc secondary application: 180 m/min

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.