Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Turning Insert, Trigon, WCHX31.51 / WCHX060204, for Universal Applications

  • Mfr # 268482 UNI

  • Zoro # G114821796


product price: $22.65
/ea

Key Features

Grade
HB7130
Insert Style
WCHX
Workpiece Material
Universal
ISO Number
WCHX 060204
Inscribed Circle
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
268482 UNI
Zoro #
G114821796
UPC #
-
Country of Origin
Austria

Dimensions

Insert Thickness
1.5 mm
Corner Radius
0.2 mm
Suitable Tool Diameter
11 mm

Details

Grade
HB7130
Insert Style
WCHX
Workpiece Material
Universal
ISO Number
WCHX 060204
Item
Indexable Insert for Turning
Inscribed Circle
3
No. of Edges
3
Type
Universal
Insert Shape
Trigon
Insert Material
Carbide

Description

Suitable for: Boring tool No. 268463 268468, size 11. suitable for tool dia. Dc: 11 mm Grade: HB7130 Cutting speed vc main application: 65 200 m/min

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.