Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Turning Insert, Trigon, WCHX52.51 / WCHX10T304, for Steel

  • Mfr # 268492 SM

  • Zoro # G514821662


product price: $24.39
/ea

Key Features

Suitable Tool Diameter
20 mm
No. of Edges
3
Inscribed Circle
5
Insert Thickness
2.5 mm
Insert Style
WCHX
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
268492 SM
Zoro #
G514821662
UPC #
-
Country of Origin
Austria

Dimensions

Suitable Tool Diameter
20 mm
Insert Thickness
2.5 mm
Corner Radius
0.2 mm

Details

No. of Edges
3
Inscribed Circle
5
Insert Style
WCHX
Workpiece Material
Steel
Insert Material
Carbide
Secondary Application
Stainless Steel
Grade
HB7120
ISO Number
WCHX 10T304
Insert Shape
Trigon
Item
Indexable Insert for Turning
Type
SM

Description

Suitable for: Boring tool No. 268463 268468, size 20. suitable for tool dia. Dc: 20 mm Grade: HB7120 Cutting speed vc main application: 110 220 m/min Cutting speed vc secondary application: 110 140 m/min

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.