Carbide Turning Insert, Trigon, WCHX52.52 / WCHX10T308, for Aluminum

  • Mfr # 268494 ALU

  • Zoro # G214821658


product price:  $29.65
/ea

Key Features

Workpiece Material
Aluminum
Insert Shape
Trigon
Insert Material
Carbide
Corner Radius
0.2 mm
Insert Style
WCHX
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
268494 ALU
Zoro #
G214821658
UPC #
-
Country of Origin
Austria

Dimensions

Corner Radius
0.2 mm
Suitable Tool Diameter
20 mm
Insert Thickness
2.5 mm

Details

Workpiece Material
Aluminum
Insert Shape
Trigon
Item
Indexable Insert for Turning
Insert Material
Carbide
Insert Style
WCHX
ISO Number
WCHX 10T308
Grade
HU70AL
Type
ALU
Inscribed Circle
5
Secondary Application
Cast Iron
No. of Edges
3

Description

Suitable for: Boring tool No. 268463 268468, size 20. suitable for tool dia. Dc: 20 mm Grade: HU70AL Cutting speed vc main application: 300 600 m/min Cutting speed vc secondary application: 180 m/min

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.