Carbide Turning Insert, Trigon, WCHX52.52 / WCHX10T308, for Steel

  • Mfr # 268494 SM

  • Zoro # G614821678


product price: $24.39
/ea

Key Features

Insert Style
WCHX
Inscribed Circle
5
Insert Material
Carbide
Workpiece Material
Steel
Insert Thickness
2.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
268494 SM
Zoro #
G614821678
UPC #
-
Country of Origin
Austria

Dimensions

Insert Thickness
2.5 mm
Corner Radius
0.2 mm
Suitable Tool Diameter
20 mm

Details

Insert Style
WCHX
Inscribed Circle
5
Insert Material
Carbide
Workpiece Material
Steel
ISO Number
WCHX 10T308
Insert Shape
Trigon
No. of Edges
3
Type
SM
Item
Indexable Insert for Turning
Secondary Application
Stainless Steel
Grade
HB7120

Description

Suitable for: Boring tool No. 268463 268468, size 20. suitable for tool dia. Dc: 20 mm Grade: HB7120 Cutting speed vc main application: 110 220 m/min Cutting speed vc secondary application: 110 140 m/min

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.