Carbide Turning Insert, Trigon, WNMG332 / WNMG060408, for Stainless Steel

  • Mfr # 251954 HB7140-2

  • Zoro # G014824477


product price: $8.85
/ea
Sold in multiples of 10 for $88.50

Key Features

Insert Size
332
Insert Shape
Trigon
Feed
0.1 mm/rev.
Type
Indexable insert for turning
Primary Material Application
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
251954 HB7140-2
Zoro #
G014824477
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
332
Insert Thickness
3
Depth of Cut
0.3 mm
Corner Radius
0.8 mm
Depth of Cut max
2 mm

Details

Insert Shape
Trigon
Feed
0.1 mm/rev.
Type
Indexable insert for turning
Primary Material Application
Stainless Steel
Insert Application
Finishing
Insert Style
WNMG
Grade
HB7140-2
Chip-Breaker
VS
Cutting speed
70 m/min
Inscribed Circle
3
ISO Number
WNMG 060408
Insert Material
Carbide
Number of Inserts
6

Description

WNMG 060408 HB7140-2 Grade: HB7140-2 Chip breaker: VS Cutting depth ap: 0.3 2 mm Feed f: 0.1 0.4 mm/rev. Cutting speed vc main application: 70 230 m/min

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.