Carbide Turning Insert, Trigon, WNMG431 / WNMG080404, for Stainless Steel

  • Mfr # 251962 HB7130-2

  • Zoro # G814824547


product price: $10.39
/ea
Sold in multiples of 10 for $103.90

Key Features

Insert Style
WNMG
Insert Size
431
Chip-Breaker
VS
Inscribed Circle
4
ISO Number
WNMG 080404
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
251962 HB7130-2
Zoro #
G814824547
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
431
Depth of Cut min
0.25 mm
Insert Thickness
3
Depth of Cut max
2.75 mm
Corner Radius
0.4 mm
Depth of Cut
0.3 mm

Details

Insert Style
WNMG
Chip-Breaker
VS
Inscribed Circle
4
ISO Number
WNMG 080404
Insert Application
Finishing
Number of Inserts
6
Insert Shape
Trigon
Primary Material Application
Stainless Steel
Insert Material
Carbide
Grade
HB7130-2
Feed
0.1 mm/rev.
Type
Indexable insert for turning
Cutting speed
80 m/min

Description

WNMG 080404 HB7130-2 Grade: HB7130-2 Chip breaker: VS Cutting depth ap: 0.3 2 mm Feed f: 0.1 0.4 mm/rev. Cutting speed vc main application: 80 270 m/min

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.